missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Rimless Culture Tube

Rimless Culture Tube with a polypropylene screw cap that includes a white elastomer seal.

Brand:  BRAND™ 114130

Product Code. 12198921

  • 416.00 DKK / Pack of 121
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Soda-lime glass
  • With polypropylene screw cap
  • Screw cap includes a white elastomer seal
  • Autoclavable (121°C)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wall Thickness: 0.8 mm
Soda Lime Glass
Non-sterile
180 mm
No
18 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers