missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Rotator Genie, Magnetic Platform
The Rotator Genie, Magnetic Platform is a rugged and versatile lab rotator featuring a magnetic platform designed to accept various magnetic clip plates (sold separately) to hold a variety of containers. Designed to fit in most incubators and cold rooms.
6990.00 DKK
Specifications
Speed Range | 5 to 35 rpm |
---|---|
Electrical Requirements | 0.25 A, 50 Hz, 230 V |
Product Type | Magnetic Rotator |
Certifications/Compliance | CE |
Dimensions (LxW) Platform | 29.2 x 31.8 cm (11.5 x 12.5 in.) |
Description
- Holds a wide variety of tubes, flasks, microplates, bags, and odd-shaped vessels at any angle
- Magnetic platform features unique clip plate system
- May be used in cold rooms and incubators (Not for CO2 incubators)
- Uniquely designed for a wide selection of motions adjustable from gentle rolling to forceful end over end mixing
- Continuous-duty quality motor provides smooth, quiet operation
- 2 Year Warranty
Specifications
5 to 35 rpm | |
Magnetic Rotator | |
29.2 x 31.8 cm (11.5 x 12.5 in.) | |
13 lb. | |
Rotating almost any container |
0.25 A, 50 Hz, 230 V | |
CE | |
40.1 x 17.8 x 40.1 cm (15.8 x 7.0 x 15.8 in.) | |
5.9 kg | |
Rotator Genie |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title