missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments™ Hei-VAC Valve Tec, Valve-Regulated Vacuum Pump

The Hei-VAC Valve Tec, Valve-Regulated Vacuum Pump is recommended for solvents with low or medium boiling points. Vacuum controlled via valve-operated or manual vacuum controller. Vacuum valve required to fit Hei-VAP Expert Control/Hei-VAP Ultimate Control rotary evaporators.

Brand:  Heidolph Instruments™ 591-00160-00

Product Code. 11791649

  • 14200.00 DKK / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Valve-Regulated Vacuum Pump
  • Diaphragm Pump: Two-Stage
  • Ultimate Vacuum: 12 mbar
  • Power Input: 80 W
  • Weight: 6.5 kg
  • Dimensions (L x W x H): 338 x 145 x 185 mm
Specifications

Specifications

12 mbar
338 x 145 x 185 mm
PTFE, ETFE, FFKM
-10 to +60 °C
6.5 kg
+40°C
50/60 Hz
IP42
2
Power Cord, Instruction Manual, Warranty Card
Valve-Regulated Vacuum Pump
40 dB
80 W
104°F
+10°C
Diaphragm Vacuum Pump
50°F
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Condenser not included.