missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments Rotavac Vario Control

Three-stage diaphragm pump is made from chemical-resistant material that features high suction capacity of 1.7 m3/h for fastest evacuation.

Brand:  Heidolph instruments 591-00141-00

Product Code. 10343945

  • 33980.00 DKK / Each
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Three-stage diaphragm pump is made from chemical-resistant material
  • High suction capacity of 1.7 m³/h for fastest evacuation
  • Achieves an ultimate vacuum of 2 mbar
  • Even if the gas ballast valve is open an excellent ultimate vacuum is reached when working with easily condensable vapors. 
  • This makes distilling high boiling point solvents such as DMF or DMSO possible at low bath temperatures
  • Can be combined with a condenser
  • Power input: 160 W
  • Weight: 5.4 kg
  • Dimensions (without condenser): L167/W236/H196 mm
Specifications

Specifications

2 Mbar
5.4 kg
IP20
167 x 236 x 196 mm
Three-stage Pump
3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers