missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RW 28 Digital Overhead Stirrer
GREENER_CHOICE

Use this Powerful, mechanically controlled laboratory stirrer for highly viscous applications with quantities up to 80L (H2O). RW 28 Digital Overhead Stirrers are suitable for intensive mixing in laboratories and pilot plants.

Brand:  IKA™ 0005040000

30139.24 DKK valid until 2025-07-31
Use promo code "24075" to get your promotional price.


Product Code. 14821451

  • 36035.00 DKK / Each
The Ultimate Lab Appliances Promotion
Use promo code 24075 at checkout
View Available Promotions
Only null left
Estimated Shipment: 04-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Equipped with a protection for overheating of the motor by means of self-locking temperature limiter 
  • To secure bowls, a stirring shaft protection and clamping fixture are optionally available
  • Digital speed display
  • Infinitely adjustable speed from 60 to 1400 rpm in two speed ranges
  • Push-through agitator shafts
  • Overload protection
  • Error code display
  • Robust, ergonomic design
  • Quiet operation
  • With constant power-drive
TRUSTED_SUSTAINABILITY
Specifications

Specifications

60 to 1400 rpm
LED
220 w
123 mm
50/60 Hz
RW 28 Digital
900 Ncm
80 L
240 V
346 mm
240V, 50/60Hz, 220w
Alu-Cast Coating/Thermoplastic Polymer
5°C to 40°C
50,000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ RW 28 Digital Overhead Stirrer > Capacity: 80L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.