missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Screw Neck Vial, ND8
ND8 Screw neck vials are used in many routine chromatography applications.
115.00 DKK - 132.00 DKK
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Borosilicate Glass (5.1) |
Volume (Metric) | 1.5 mL |
For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16626842
|
DWK Life Sciences
225655 |
Clear |
115.00 DKK
Pack of 100 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
16656842
|
DWK Life Sciences
225658 |
Amber |
132.00 DKK
Pack of 100 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Standard vials for many HPLC applications
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
Specifications
11.6 mm | |
1.5 mL | |
Autoclavable | |
100 | |
ND8 |
Borosilicate Glass (5.1) | |
High Performance Liquid Chromatography (HPLC) | |
32 mm | |
0.9 mm |