missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Shorty Sterile Serological Pipets

Drip-free pipetting design with high optical clarity and maximum accuracy.
1740.00 DKK - 3605.00 DKK
Specifications
Description | Shape: Shorty |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Packaging Type | Individually packed in plastic |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | |||||
10233992
![]() |
Greiner Bio-One
606190 |
5 mL | 1/10 | N/A | ||||||
10679492
![]() |
Greiner Bio-One
607190 |
10 mL | 2/10 |
3605.00 DKK
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Shape: Shorty | |
Sterile | |
Individually packed in plastic |
Polystyrene | |
Yes | |
Serological Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One Shorty Sterile Serological Pipets