missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Silicone Coated Fiberglass Baking Mesh
Perfect for baking choux paste, bread, pizza, tart doughs and frozen doughs.
Brand: De Buyer™ 4938.40
This item is not returnable.
View return policy
Description
- Can be used as a freezing support
- Temperature range from -55° to +280°C
- Ventilated fabric for homogeneous cooking and crispy dough bottoms
- Dough will not stick to the fabric
- Combine with a perforated aluminum oven tray for perfect cooking
- Suitable for domestic ovens
Specifications
40 cm | |
Baking Tray | |
Doughs, pizzas, choux pastes | |
-55°C to +280°C |
Silicone | |
30 cm | |
Rectangular | |
Silicone Coated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
De Buyer™ Silicone Coated Fiberglass Baking Mesh > Length: 40 cm
Spot an opportunity for improvement?Share a Content Correction