missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Microscope slides/plates with one or more cavities.
- Ground edges.
Specifications
Specifications
Length (Metric) | 76 mm |
Width (Metric) | 26 mm |
Type | Slide |
Well Count | 2 |
Quantity | 1 Pack |
Dimensions (L x W) | 76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hecht Karl™ Slides >
Spot an opportunity for improvement?Share a Content Correction