missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
pH | >13 |
Color | Colorless |
Concentration | 473g NaOH/l H2O |
Density | 1.329g/mL |
Solubility Information | Soluble in Water |
Quantity | 5 L |
Odor | Odorless |
Physical Form | Liquid |
Safety and Handling

Product Identifier
- Sodium hydroxide 35 weight % solution
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sodium Hydroxide, 35%, Chem Lab™ >
Spot an opportunity for improvement?Share a Content Correction