Learn More
Thermo Scientific™ Viper SST 0.130 x 450 mm
Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries.
Brand: Thermo Scientific™ 6040.2345
Description
Maximize liquid chromatography (LC) performance and get virtually zero-dead-volume connections to ensure optimal separations. Thermo Scientific™ Viper™ Capillary Stainless Steel Fingertight Fittings for HPLC and UHPLC Systems are easy to use and enable fast, tool-free setup, even for the most advanced column- and valve-switching configurations. Compatible with virtually any common column and valve type, it is suitable for system pressures of up to 1310 bar (19,000 psi).
Robust LC Performance- Ferrule-free tightening design for virtually zero-dead-volume connections
- Operates at pressures up to 1310 bar
- Suitable for temperatures up to 120°C
- Fingertight design
- Flexible stainless-steel (1/32 in OD)
- No tools required
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections such as 10-port valves
- Available in different materials, lengths, and inner diameters
- For fluidic connections for analytical lc systems
Thermo Scientific™ Vanquish™ Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.