missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Stainless Steel Bottom Drip Tray, 15 mm, For Ich110

Non-perforated slide-in drip trays

Brand:  Memmert™ ICH110B04359

Product Code. 16315197

  • 1585.00 DKK / Each
Only null left
Estimated Shipment: 15-08-2025
Add to basket

Includes: 15 mm Rim
This item is not returnable. View return policy

Description

Description

A range of cooled incubators constructed from rugged, hygienic, stainless steel material (430) incorporating Peltier technology with adaptive, fuzzy supported microprocessor PID controller. For stepless control of the Peltier heating/cooling system without refrigerant. Two PT-100 sensors Class A in a 4 wire circuit for function transfer, plus a seven day programme timer and ramp timer for up to 40 ramps, each adjustable from 1 min to 999 hr. Resolution of display for setpoint, actual values and over-temperature 0.1°C. Multiple over-temperature protection with audible and visual alarm: digital electronic over-temperature controller Class 3.3 for min. /under- and max. /over-temperature, Automatic Safety Function for over and under-temperature. Long term documentation through ring-store as data logger over six months - 1,024kB. A parallel printer interface for PCL3 compatible ink jet printers plus RS232 alternatively RS485 including software Celsius 2005.Memory card for 40 ramps 32kB and works calibration certificate for 10°C and 37°C.
Specifications

Specifications

Models 110 and 160
Stainless Steel
Bottom Drip Tray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Stainless Steel Bottom Drip Tray, 15 mm, For Ich110 >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.