missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ 4L Blue Coated Stainless Steel Dewar Carrying Flask

An excellent vessel for the storage and transport of temperature-sensitive goods such as dry ice.

Brand:  KGW Isotherm™ 1214

Product Code. 10613321

  • 4390.00 DKK / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Flexible applications in the laboratory
  • Cooling of small samples
  • High-quality insulating properties
  • When storing liquid nitrogen a hole of 2mm in diameter in the center of the lid is necessary
  • Robust design
  • Made of borosilicate glass 3.3
  • With insulating lid held by two spring clips
  • Includes handle made of aluminum
Specifications

Specifications

Bore Hole
310mm
Laboratory technique, Medicinal technique
Lid
71h
4 L
Blue coated
165mm
385mm
1.4L/day
Borosilicate Glass (3.3)
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.