Learn More
Memmert™ Stainless Steel Slide-In Bottom Drip Tray, 15 mm, For Un30Pa
Non-perforated slide-in drip trays
Brand: Memmert™ UN30paB02070
Description
A range of cooled incubators constructed from rugged, hygienic, stainless steel material (430) incorporating Peltier technology with adaptive, fuzzy supported microprocessor PID controller. For stepless control of the Peltier heating/cooling system without refrigerant. Two PT-100 sensors Class A in a 4 wire circuit for function transfer, plus a seven day programme timer and ramp timer for up to 40 ramps, each adjustable from 1 min to 999 hr. Resolution of display for setpoint, actual values and over-temperature 0.1°C. Multiple over-temperature protection with audible and visual alarm: digital electronic over-temperature controller Class 3.3 for min. /under- and max. /over-temperature, Automatic Safety Function for over and under-temperature. Long term documentation through ring-store as data logger over six months - 1,024kB. A parallel printer interface for PCL3 compatible ink jet printers plus RS232 alternatively RS485 including software Celsius 2005.Memory card for 40 ramps 32kB and works calibration certificate for 10°C and 37°C.Specifications
Model 30 | |
Drip Tray | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.