missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Stainless Steel Tempering Beakers

Product Code. 10085121
500 mL
Click to view available options
Capacity (Metric):
500 mL
1000 mL
6000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 65 mm
Diameter (Metric) Outer 87 mm
Capacity (Metric) 500 mL
Material Stainless Steel
For Use With (Application) Tempering of Liquids, The Tempering Medium is Pumped Round The Double Walled Casing with The Aid of a Thermostat
Height (Metric) 203 mm
Height (Metric) Inner 180 mm
Type Beaker
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
KGW Isotherm™ Stainless Steel Tempering Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.