missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Standard Bungs, Silicone Rubber
Silicone rubber bungs are transparent, chemically-biologically neutral, food-safe according to BfR Recommendation XV and FDA § 177.2600.
Brand: Buerkle™ 9764-1115
This item is not returnable.
View return policy
Description
- Temperature resistant from -60 °C to +200 °C, briefly to +230 °C
- Sterilisable
- Non-toxic
Specifications
suitable for Foodstuffs | |
-60°C to +200°C | |
Translucent White | |
14.5 mm | |
Standard Bung |
20 mm | |
Autoclavable | |
10.55 mm | |
Silicone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Standard Bungs, Silicone Rubber > 10.55 mm
Spot an opportunity for improvement?Share a Content Correction