missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Powder Lance Samplers

A simple puncture, rotate, and withdraw motion allows cross sectional sampling of non-flowing, bulk powders. Available in three lengths.

Brand:  Bel-Art™ F36974-0600

 View more versions of this product

Product Code. 16612824

  • 2076.72 DKK / Pack of 20
Only null left
Estimated Shipment: 03-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Open blade works well with sticky, cohesive powders
  • Rounded edges help hold sample in place
  • Made from FDA and EU conforming materials
  • Safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) lance is heat sealed in individual polyethylene bag
  • Gamma irradiated sterile (SAL 10-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing
  • Shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

Powder Sampler
Not Autoclavable
125 mL
Sterile
23.6 in.
HDPE
4 oz.
Single-use
20/Pk.
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Sterileware™ Powder Lance Samplers > 125 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.