missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes
GREENER_CHOICE

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Ideal for use with samples that are sensitive to plastic tube leachables.

Brand:  Thermo Scientific™ 99445-16

 View more versions of this product

Product Code. 11389243

This item is not returnable. View return policy

Description

Description

Trust these round-base borosilicate glass tubes in high temperature, aggressive chemical applications. Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Tubes are ideal for use with samples that are sensitive to plastic tube leachables.

NOT AVAILABLE IN AMERICA

  • Manufactured from Pyrex borosilicate glass
  • High resistance to temperature and chemical attack
  • Tube profile rimless
  • Supplied without caps
  • Autoclavable at 121°C

Ordering Information

  • Available in UK only
TRUSTED_SUSTAINABILITY
Specifications

Specifications

16 mm
Autoclavable
Borosilicate Glass
250
1000 Case (250 Pack)
100 mm
Rimless Tube
15 mL
1000
Non-sterile
0.5072 fl oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ Round Base Rimless Borosilicate Glass Rimless Tubes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.