missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 0.5M, Chem-Lab
Click to view available options
Quantity:
1 L
5 L
Packaging:
Ethylene Propylene
Polyethylene
Unit Size:
1 L
5 L
Description
Sulfuric acid is a highly corrosive, strong mineral acid that shows different properties depending upon its concentration. It is a pungent-ethereal, colorless to slightly yellow viscous liquid. Sulfuric acid is a diprotic acid that is hygroscopic. Concentrated sulfuric acid has strong dehydrating and oxidizing properties. Dilute sulfuric acid is a good electrolyte.
Specifications
Specifications
pH | <1 |
Color | Colorless |
Composition | 49.04g H2SO4 per 1L H2O |
Melting Point | 0°C |
Boiling Point | 100°C |
Concentration | 0.5mol/L |
Density | 1.03g/mL |
Odor | Odorless |
Packaging | Polyethylene |
Normality | 1N (±0.002, 20°C) |
Show More |
Safety and Handling

Product Identifier
- Sulfuric acid 0.5 mol/l
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- MIXTURE LIST-Contains : H2SO4/H2O
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sulfuric Acid, 0.5M, Chem-Lab >
Spot an opportunity for improvement?Share a Content Correction