missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, 200 μL, Standard Length
GREENER_CHOICE

Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.

Brand:  Fisherbrand™ TLR070RL-FIS

212.61 DKK valid until 2025-07-04
Use promo code "24147" to get your promotional price.


 View more versions of this product

Product Code. 16480875

  • 244.16 DKK / Pack of 960
Spotlight
Use promo code 24157 at checkout
View Available Promotions
Only null left
In Stock
Edge
Add to basket

Alert:

Single Use Only


Description

Description

Fisherbrand™ SureOne™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.

  • Low retention technology helps maximize sample recovery
  • Universal fit
  • Non-filtered
TRUSTED_SUSTAINABILITY
Specifications

Specifications

200 μL
Non-sterile
Blue
1.98 in.
COA
Ambient
Universal
Reload
Pipette Tip
Universal Fit
SureOne
Conical
Non-filtered
Natural
Autoclavable
51 mm
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Lot Traceable
Low Retention Technology, Ultra Clear Resin
Low Retention, Beveled, Conical
960
Single-use
No
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, 200 μL, Standard Length > Packaging: Reload; Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.