missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 20 mm Stoppers, Level 1 Everyday Analysis

Use Level 1 Thermo Scientific™ SureSTART™ 20 mm Stoppers with crimp vials that have a 20 mm opening and a secure push fit for your everyday chromatography analyses.

117.00 DKK - 5275.00 DKK

Specifications

Color Gray
Material Bromobutyl Rubber
Level Level 1
Product Line SureSTART Level 1
Thickness (Metric) 3 mm
View More Specs

Products 3
Product Code Brand No. per Pack Price Quantity & Availability  
Product Code Brand No. per Pack Price Quantity & Availability  
17344093
View Documents Promotion Details
Thermo Scientific™
CHBS-20
100
117.00 DKK
Pack of 100
Only null left
In Stock
Add to basket
 
17354093
View Documents
Thermo Scientific™
CHBS-20F
5000
5275.00 DKK
Pack of 5000
Only null left
Estimated Shipment: 01-07-2025
Add to basket
 
17364093
View Documents Promotion Details
Thermo Scientific™
CHBS-20T
1000
1110.00 DKK
Pack of 1000
Only null left
In Stock
Add to basket
 
Description
Show More
Specifications

Specifications

Gray
Level 1
3 mm
Stopper
20 mm Crimp Headspace Vials
Bromobutyl Rubber
SureSTART Level 1
Specification Certified
20 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ 20 mm Stoppers, Level 1 Everyday Analysis

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.