missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Coupling for Butt Joint
Plastic coupling and sealing rings designed to secure two SVR™ glass screwthreads of the same dia. In a butt joint
2440.00 DKK - 3280.00 DKK
Specifications
For Use With (Equipment) | SVL™ and Quickfit™ Glassware |
---|---|
For Use With (Application) | To secure two SVL™ Glass screw threads of the same diameter in a butt joint |
Includes | Sealing ring |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12073123
|
SVL
701-11 |
Joint Size: 15 |
3280.00 DKK
Pack of 10 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
12578886
|
SVL
701-12 |
Joint Size: 22 |
2735.00 DKK
Pack of 10 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
12003133
|
SVL
701-14 |
Joint Size: 42 |
2440.00 DKK
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Description
- Plastic coupling and sealing ring designed to secure two SVL™ glass screwthreads of the same diameter in a butt joint
- Coupling is manufactured from phenolic plastic and consists of two separately threaded sections
- Sealing ring is manufactured from silicone rubber and sheathed with PTFE for protection against chemical attack. Internal diameter of the ring corresponds to the bore of the SVL™ glass screwthread so that flow is not restricted
- Heat resistant up to 200°C
Specifications
SVL™ and Quickfit™ Glassware | |
To secure two SVL™ Glass screw threads of the same diameter in a butt joint | |
Sealing ring |