missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Gas Syringe
Attain precision with Volac Smart™ Micropipette. Poulten Graf™ Volac Smart™ Variable Volume Micropipette are perfect for pipetting small amount of liquid samples in the laboratory.
549.00 DKK - 626.00 DKK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Diameter (Metric) Inner Needle | 2.5 mm |
Diameter (Metric) Outer Needle | 7.5 mm |
Product Type | Syringe |
Quantity | 1/Pk. |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10272141
|
Poulten & Graf GmbH
2 00046 |
50 mL |
549.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10519841
|
Poulten & Graf GmbH
2 00051 |
100 mL |
626.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Made of borosilicate glass
Amber graduations
Specifications
Not Autoclavable | |
7.5 mm | |
1/Pk. |
2.5 mm | |
Syringe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poulten & Graf GmbH FORTUNA™ Gas Syringe