missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tellurium Standard Metal Solution 1000ppm, for ICP, Solution HCl 20%, Fisher Chemical
Click to view available options
Quantity:
500 mL
Packaging:
HDPE plastic bottle
Specifications
Specifications
Packaging | HDPE plastic bottle |
Quantity | 500 mL |
Color | Colorless |
MDL Number | 134062 |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Tellurium solution 1000 ppm
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H315-Causes skin irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction