missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels: Rectangular

Rectangular printable labels for thermal transfer printers.

Brand:  Brady™ 121028

 View more versions of this product

Product Code. 17120171

  • 1965.00 DKK / Pack of 2000
Only null left
Estimated Shipment: 17-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Specifications

White
2000/Roll
25.4 mm
Thermal Transfer Printer Label
1 in. Core
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Thermal Transfer Printer Labels: Rectangular > Size: 25.4W x 25.4mm H

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.