missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific TSU Series Undercounter Refrigerators
GREENER_CHOICE

Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.

Brand:  Thermo Scientific™ TSU405GV

 View more versions of this product

Product Code. 30286164

  • 26955.44 DKK / Each
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific TSU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories. With a full suite of alarms, whisper quiet operation, and NSF 456 certified performance, the TSU Series is designed specifically for laboratory settings.

  • Remote alarm contacts
  • NSF 456 Certified
  • Whisper quiet operation
  • ENERGYStar certified
  • Green refrigerants support global greenhouse gas emission reduction initiatives
  • Hi/Lo temperature, door ajar, and power fail alarms
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.5 cu.ft.
2°C to 8°C
1
Painted Steel
CE, REACH, RoHS
Optional
Alarms, Remote Alarm Contacts
25.6 x 20.5 x 32.7 in. (650 x 520 x 830 mm)
EU
230 V, 50 Hz
127 L
Glass
2 Adjustable
Painted Steel
Undercounter
Automatic
Forced-air
20.3 x 17.3 x 22 in. (516 x 440 x 560 mm)
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Thermo Scientific TSU Series Undercounter Refrigerators >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.