missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One ThinCert™ CELLCOAT™ 24 Well Cell Culture Inserts
Suitable for transport, secretion, diffusion study. Improved cell adhesion through physical surface treatment.
4704.45 DKK - 4780.00 DKK
Specifications
Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic |
---|---|
Autoclavable | Not Autoclavable |
Capacity (Metric) | 1.2 mL (Well) |
Color | Clear |
Culture Area | 33.6 mm2 |
Product Code | Brand | Surface Treatment | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Surface Treatment | Pore Size | Price | Quantity & Availability | ||||
10482885
|
Greiner Bio-One
662641 |
Tissue Culture | 0.4 μm |
4704.45 DKK
Pack of 48 |
Estimated Shipment: 26-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10464995
|
Greiner Bio-One
662638 |
Tissue Culture | 8.0 μm |
4780.00 DKK
Pack of 48 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Description
- Hanging geometry
- Sealed capillary pore membrane
- Physical surface treatment
- Sterile
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic | |
1.2 mL (Well) | |
33.6 mm2 | |
Sterile | |
Cell Culture Insert | |
24 | |
1 | |
-20°C to +60°C |
Not Autoclavable | |
Clear | |
Polystyrene | |
Tissue Culture | |
0.1 to 0.35 mL (ThinCert), 0.4 to 1.2 mL (Well) | |
Yes | |
Yes | |
19 mm |