missing translation for 'onlineSavingsMsg'
Learn More
Terumo™ Three-Part Syringe Product Code.: 11763333

Terumo™ Three-Part Syringe

Product Code. 11763333
10 mL, Pack of 100
Click to view available options
Volume (Metric):
5 mL
10 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11763333

Brand: Terumo™ 8SS10S21381

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these syringes for the aspiration of fluids or sampling blood or other body fluids. Terumo™ Three-Part Syringes feature a unique double beveled design for greater patient comfort.

  • Ultra-sharp needles
  • Clear barrels
  • Bold, precise scale markings
  • Smooth plunger action
  • Tamper evident peel packs
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Polypropylene
Needle Gauge 21 G
Latex Free Yes
Length (Metric) 40 mm
Product Type 3-part Syringe
Quantity 100/Pk.
Volume (Metric) 10 mL
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Terumo™ Three-Part Syringe >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.