missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Solid Floor Tape

ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

Brand:  Brady™ 177031

 View more versions of this product

Product Code. 30280359

  • 1326.34 DKK / 1 roll
Estimated Shipment: 23-05-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent colour contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)
Specifications

Specifications

76.2 mm x 30.48 m
100 ft.
50°F to 140°F
3 in.
Rubber
Polyester
Gloss
30.48 m
10°C to 60°C
76.2 mm
Green
Floor Tape
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ ToughStripe Max Solid Floor Tape > Green, 76.2 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.