Learn More
Brady™ ToughStripe Max Solid Floor Tape
ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.
Brand: Brady™ 177074
Description
- Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
- Thinner profile and true edge-to-edge adhesive minimise pick points
- Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
- Matt finish provides excellent colour contrast for clear visibility under any lighting
- Compact construction results in a smaller, lightweight roll
- Can be easily installed by one person with minimal tools
- Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)
Specifications
101.6 mm x 30.48 m | |
100 ft. | |
50°F to 140°F | |
4 in. | |
Rubber | |
Polyester |
Gloss | |
30.48 m | |
10°C to 60°C | |
101.6 mm | |
Purple | |
Floor Tape |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.