missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent LDPE Narrow-Mouth Bottles with Flat Shoulders
Click to view available options
Capacity (Metric):
10 mL
20 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
GL 14
GL 18
GL 25
GL 28
Description
- Product Type: Storage Bottle
- Description: Narrow Mouth with Flat Shoulders
- Material: LDPE
- Shape: Round
- Includes: Screw Cap
Specifications
Specifications
Capacity (Metric) | 10 mL |
Color | Transparent |
Diameter (English) | 1 in. |
Material | LDPE |
No. per Case | 1Each |
No. per Pack | 1Each |
Packaging | 1Each |
Quantity | 1Each |
Sterility | Non-sterile |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VITLAB™ Transparent LDPE Narrow-Mouth Bottles with Flat Shoulders >
Spot an opportunity for improvement?Share a Content Correction