missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ LDPE Wash Bottles with Distilled Water Imprint

Clearly identify wash bottles intended for use with distilled water. VITLAB™ LDPE Wash Bottles with Distilled Water Imprint feature a permanent, multilingual imprint for maximum clarity. Transparent LDPE bottles feature a screw cap on a narrow- or wide-mouth bottle with a precision-tip spray tube.

Brand:  VITLAB™ 135381

 View more versions of this product

Product Code. 10585083

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Wash bottles with “Distilled Water” permanently imprinted on the bottle in German, English, French and Spanish to easily identify the contents. Each spray bottle is individually wrapped in a clearly labeled polyethylene bag.
  • Designed for precise spray control
    • Finely drawn tip creates a precise spray jet for fine control
    • Optimized medium backflow through the continuous spray tube
  • Choice of narrow- or wide-mouth bottles
    • Narrow-mouth, tapered bottles for easy handling
    • Wide-mouth, square-shouldered bottles for easy and safe filling
    • All bottles feature screw cap lids with GL threads for a strong, secure hold
  • Constructed of durable, transparent materials
    • Durable, easy-to-handle low-density polyethylene (LDPE) bottles
    • Polypropylene spray tubes are autoclavable at 121°C for 20 minutes
    • Transparent material allows for easy monitoring of remaining volume
Specifications

Specifications

1000 mL
LDPE
12Pack
Wide
Wash Bottle
Polypropylene
Screw Cap
Transparent
Individually wrapped in PE bag
GL 63
226 mm
Distilled Water
91 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VITLAB™ LDPE Wash Bottles with Distilled Water Imprint > Capacity: 1000mL, GL 63 Thread

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.