missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Transparent Polypropylene Funnel

Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Funnels feature a practical handle with loop for hanging. Ideal for powders and liquids.

Brand:  Vitlab™ 41294

 View more versions of this product

Product Code. 10465811

This item is not returnable. View return policy

Description

Description

  • Transparent polypropylene funnel
  • Rapid flow due to a steep 60° angle
Specifications

Specifications

50mm
7mm
85 mm
Autoclavable
43mm
32 mL
Polypropylene
60°
Suitable for food contact
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ Transparent Polypropylene Funnel > Capacity: 32mL; Height: 85mm; Length: 43mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.