missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transparent Polypropylene Powder Funnel
Use these funnels for a variety of bottling and decanting applications in the food industry. VITLAB™ Transparent Polypropylene Powder Funnels feature a short, wide stem. Ideal for transfer of powdered and granular substances.
Brand: Vitlab™
This item is not returnable.
View return policy
Description
- Transparent polypropylene funnel
- Rapid flow due to a steep 60° angle
Specifications
100mm | |
Polypropylene | |
60° | |
Suitable for food contact |
22mm | |
94 mm | |
Autoclavable | |
20mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vitlab™ Transparent Polypropylene Powder Funnel > Height: 94mm; Outer Stem Diameter: 22mm
Spot an opportunity for improvement?Share a Content Correction