missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Transparent PTFE Tubing

With superior chemical resistance, this tubing can withstand temperatures from -200 to +260°C and varying amounts of pressure. It is Ideal for liquid chromatography applications.

Brand:  Buerkle™ 8879-0305

 View more versions of this product

Product Code. 10499595

  • 2310.69 DKK / 50m
Only null left
Estimated Shipment: 14-08-2025
Add to basket

Alert:

The pressure figures are maximum values (bursting pressure) under optimum ambient conditions. The user is responsible for determining any suitability!

This item is not returnable. View return policy

Description

Description

  • Withstands temperatures from -200 to +260°C
  • Autoclavable
  • PTFE
Specifications

Specifications

RoHS
3 mm
5 mm
1 mm
-200°C
Non-sterile
55 (Shore D)
260°C
Autoclavable
PTFE
50 m
Industrial, Laboratory
Chemical-Resistant
Transparent
80 bar
PTFE Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Transparent PTFE Tubing > Length: 50m, Pressure: 80bar

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.