missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent PVC Tubing

Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.

Brand:  Deutsch Neumann™ 3500508

 View more versions of this product

Product Code. 10184994

  • 492.00 DKK / 100m
Estimated Shipment: 03-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent color
  • Heat resistant to 60°C
  • High flexibility and chemical resistance
  • Excelllent resistance to abrasion, smooth inside and out
Specifications

Specifications

ISO 9001:2008
PVC
100 m
1 Each
5 mm
8 mm
1.5 mm
Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Deutsch Neumann™ Transparent PVC Tubing > Inner Diameter: 5mm; Outer Diameter: 8mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.