missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Stand-Up Writing
Sterile sample bags that can stand on their own for hands-free use, with writing area for easy labeling.
4000.00 DKK - 4700.00 DKK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear with White Block |
Disposable | Single-use |
Sterility | Sterile |
Latex Free | Yes |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
17950195
|
LABPLAS
EPS-4590N |
114 x 229 mm |
4000.00 DKK
Pack of 1000 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
17910205
|
LABPLAS
EPS-6090N |
152 x 229 mm |
4700.00 DKK
Pack of 1000 |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
Description
- Twirl'Em Stand-Up Writing
- Safety tabs
- Clear, with writing area for easy labeling
- Closure with 2 round wires
- Available in various sizes
Specifications
Not Autoclavable | |
Single-use | |
Yes | |
9 in. | |
Sample Bag |
Clear with White Block | |
Sterile | |
3.5 mil. | |
229 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
LABPLAS Twirl'Em Stand-Up Writing