missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Tygon™ 2001 Plasticizer-Free Tubing
Ideal for soap and detergent dispensing, water purification lines, food contact applications and chemical transfer
1100.00 DKK - 5705.00 DKK
Specifications
Certifications/Compliance | Non-Phthalate;NSF-61;3A;ADCF;European Pharmacopoeia;Non-DEHP;USP;NSF-51;FDA |
---|---|
Description | Plasticizer-free. |
Autoclavable | Autoclavable |
Material | Tygon |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15447883
|
Cole-Parmer™
96430-00 |
1.6 mm |
1100.00 DKK
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
|||||
15467883
|
Cole-Parmer™
96430-06 |
6.4 mm |
2115.00 DKK
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
13207000
|
Cole-Parmer™
96430-08 |
7.9 mm |
2320.00 DKK
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
15477883
|
Cole-Parmer™
96430-10 |
9.6 mm |
2620.00 DKK
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
|||||
15487883
|
Cole-Parmer™
96430-12 |
12.8 mm |
5705.00 DKK
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
15457883
|
Cole-Parmer™
96430-02 |
3.0 mm |
1670.00 DKK
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
|||||
Description
- Plasticizer-free.
- Translucent.
- Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
- FDA compliant for food contact.
- Sterilize: Ethylene oxide, gamma irradiation or steam at 30 minutes at 15psi (1.0 bar).
Specifications
Non-Phthalate;NSF-61;3A;ADCF;European Pharmacopoeia;Non-DEHP;USP;NSF-51;FDA | |
Autoclavable | |
50 ft. | |
Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer. | |
-77°C | |
Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols. | |
Translucent | |
57°C |
Plasticizer-free. | |
Tygon | |
15.2 m | |
-108°F | |
50 ft./Pk. | |
Ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar). | |
135°F |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title