missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Unidur 6659 Foam Cut Protection Glove
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- HPPE and glass fiber construction provides level C cut protection
- NBR foam coating increases mechanical abrasion resistance
- Enhanced grip in dry or slightly damp areas
- Ideal for precision assembly work requiring tactility and sensitivity

Specifications
Specifications
Applications | Industrial |
Coating Material | NBR Foam |
Color | Gray, Black |
Hand | Ambidextrous |
Latex Free | Yes |
Material | HPPE, Fiberglass |
Product Type | Cut-resistant Gloves |
Size | 11 |
EN388 Standard | 4X43C |
For Use With (Application) | Automotive, Maintenance, Metal Work, and Shipping |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Unidur 6659 Foam Cut Protection Glove >
Spot an opportunity for improvement?Share a Content Correction