missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One UV-Star™ 96-well Microplates
Ideal for measurements of DNA / RNA and protein concentrations at 260 and 280nm, respectively. Greiner Bio-One UV-Star™ 96-Well Microplates are eliminate the use of expensive and fragile quartz glass for routine laboratory work.
Brand: Greiner Bio-One 655809
This item is not returnable.
View return policy
Description
- Coated with μClear film well bottom to ensure low background for more accurate measurements
- Innovative molding technique eliminates possibility of film detachment
- Supplied without lid
- Chimney-well design helps reduce cross-contamination
- DNA measurement at 260/280nm
- Protein measurement at 280nm
Service Plan
No
Services
No

Specifications
No | |
Without Lid | |
Inner bags of 10 | |
Black | |
25 to 340 μL | |
Non-sterile | |
392 μL | |
40 | |
40/Cs. | |
127.8 x 85.5 x 14.4 mm |
Standard | |
8 x 12 | |
Non Binding | |
Cycloolefin Copolymer | |
96 | |
UV-Star | |
Round, Flat Bottom (F-well) | |
10 | |
Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One UV-Star™ 96-well Microplates > 96-Well Microplate
Spot an opportunity for improvement?Share a Content Correction