missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 15 B Shaker with BS1363 UK-Plug

Shaker for samples

Brand:  Lauda™ L003129

Product Code. 16639405

  • 14860.00 DKK / Each
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ambient temperature range: 10 to 50 °C
  • Power consumption max: 0.07 kW
  • Shaking amplitude: 30 mm
  • Shaking frequency: 20 to 300 1/min
  • Load max: 15 kg
  • Overall dimensions (W x D x H): 480 x 487 x 160 mm
  • Power plug: power cord with angled plug (BS1363)
  • Power supply: 230 V, 50/60 Hz
Specifications

Specifications

20 to 300 min-1
230 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Lauda™ Varioshake VS 15 B Shaker with BS1363 UK-Plug > Varioshake VS 15 B Shaker with BS1363 UK-Plug

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.