missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ VC 10 pro
VC 10 pro is a valve-controlled vacuum controller for evacuating air from lab equipment and separation, filtration, or drying tasks. It's easy to install and can be used with all standard vacuum sources. Multiple controllers can be used with one vacuum source.
Brand: IKA™ 0020112031
This item is not returnable.
View return policy
Description
- The device allows on/off regulation of multiple vacuum sources and automatic boiling point detection
- It has an integrated solvent library, graph function, and connection for external temperature sensor
- Valve cleaning function and integrated ventilation valve for pressure equalization and aeration with inert gas
- Program function and USB/RS232 interfaces for connection with lab software
- Electronic control system for improved process efficiency and high solvent recovery rate
- Device-to-device communication for high energy efficiency
- VSE 1 vacuum safety emission condenser recommended for additional safety and available as an accessory.

Specifications
USB / RS232 interfaces | |
80% | |
5°C; to 40°C | |
150 mm | |
1.5 kg | |
50/60 Hz |
Vacuum | |
EU | |
95 mm | |
110 mm | |
100/240 V |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ VC 10 pro > Type: Vacuum
Spot an opportunity for improvement?Share a Content Correction