missing translation for 'onlineSavingsMsg'
Learn More
3M™ Versaflo™ V-500E Regulators Product Code.: 12822191

3M™ Versaflo™ V-500E Regulators

Product Code. 12822191
V-500, Each
Click to view available options
Model:
V-500
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12822191

Brand: 3M™ 7100005806

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance EN 14594 2A/2B and EN 14594 3A/3B Approved
Color Black
Flow Rate 170 to 305 L/min.
Flow Type Air flow
Includes Integrated silencer
Model V-500
Quantity 1 Ea.
Weight (Metric) 550 g
Product Type V-500E Regulator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Versaflo™ V-500E Regulators >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.