missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl labels for M611, M610, and M710 Printers
Vinyl Labels for the M610 and M611 Thermal Transfer Portable Printers. These parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used.
Brand: Brady™ 312101
This item is not returnable.
View return policy
Description
- Labels for the M610 and M611 Thermal Transfer Portable Printers. These parts can also be printed on the M710 Label Printer provided the roll adapter (M71-ADAPT) is used.
Specifications
Vinyl labels for M611, M610 and M710 Printers | |
None | |
Satin | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-40°C | |
250 Pk. | |
38.10 x 25.40 mm | |
-40°C to 80°C | |
0.066 mm | |
1 in. | |
1.5 in. | |
38.10 mm |
Permanent Acrylic | |
White | |
Label | |
Front | |
Labels | |
General Identification | |
1 | |
250 Labels/Roll | |
Rectangle | |
-40°F to +176°F | |
0.0026 in. | |
38.10 x 25.40 mm | |
25.40 mm | |
38.10 mm |