Learn More
VistaLab™ Technologies MLA™ Brand Adjustable-Volume Macropipetter

Handles almost any liquid from light alcohol to whole blood
Brand: VistaLab™ Technologies 1061
Description
Delivers precise liquid volumes with ±0.75% accuracy.
- Adjustable from 1 to 5mL
- Handles almost any liquid from light alcohol to whole blood
- Simple-to-use volume adjustment setting helps compensate for solutions of varying viscosities
Specifications
±0.75% | |
Blue | |
Ergonomic | |
1 | |
No | |
Adjustable Volume Macropipette | |
Any Liquid From Light Alcohol to Whole Blood | |
1 Ea. | |
11 in. | |
1.5 in. |
Not Autoclavable | |
Reusable | |
Aluminum, Stainless Steel | |
MLA Brand | |
Non-sterile | |
1 to 5 mL | |
Nozzle Insert, Calibration Key | |
Limited Lifetime | |
2.5 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.