missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Non-Sterile
For use with Ovation and MLA Brand pipetters
Brand: VistaLab™ Technologies 9023
This item is not returnable.
View return policy
Description
- Non-Sterile tips packaged in VistaRak, VistaStak, Stacked Rack, Bulk
- VistaRak: 5 racks, 192 tips/rack, VistaStak: 3 or 5 Layers of 192 tips, Stacked Rack: 3 or 5 layers of 200 tips, Bulk: 750-1000 tips in a plastic bag or containers
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Specifications
1250 μL | |
Non-sterile | |
Blue | |
Stacked Dense Rack | |
7.5 in. | |
Rack | |
Stacked Rack, 3 layer | |
Pipette Tips | |
MLA, Ovation | |
Polypropylene |
Non-filtered | |
Clear | |
Not Autoclavable | |
3.4 in. | |
MLA/Ovation Pipettes | |
Straight | |
200 Tips/Layer | |
Single-use | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VistaLab™ Technologies Pipette Tips: Non-Sterile > Volume: 250 μL; Packaging: VistaStak: 5 layers, 192 tips/layer
Spot an opportunity for improvement?Share a Content Correction