missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ VLP195FD Oil Vacuum Pump

Perform standard freeze-drying applications with Thermo Scientific™ VLP195FD Oil Vacuum Pumps.

Brand:  Thermo Scientific™ VLP195FD-230

 View more versions of this product

Product Code. 13172053

  • 59161.31 DKK / Each
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform standard freeze-drying applications with Thermo Scientific™ VLP195FD Oil Vacuum Pumps.

Features:

  • Three-position gas ballast control
  • Standard oil drain kit simplifies oil change
  • Two separate oil inlet ports
  • Low noise level, 48dBA
  • Thermal overload that switches with automatic reset
  • Recommended for applications requiring high vacuum
  • Complete with MF190 mist eliminator and oil drain kit
  • Recirculating oil filter (VPOF110) available for use with acids or DMSO/DMF
Note:

For applications involving aggressive solvents that might damage ordinary pumps, we recommend the LyoPump VLP195FD which also includes an active oil filtration system (VPOF110) that dramatically extends the life of the pump. Contact your Customer Service or Sales Representative for more information.

Includes:

Each pump comes complete with a GBORK (Gas Ballast Oil Return Kit) and Oil Mist Filter (EMF-10). The GBORK allows the user to apply full gas ballast to keep the oil clean without losing oil. The EMF10 filters the exhaust to keep environmental air clean.

 

 

TRUSTED_SUSTAINABILITY
Specifications

Specifications

230V 50Hz
195L/min. at 60Hz
230 V 50 Hz
50 Hz
Oil Vacuum Pump
1.5 mtorr
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers