Learn More
IKA™ VXR Basic Vibrax™ Vortex Shaker

Controlled optoelectronically with a very wide speed range of 0 to 2200RPM and includes interchangeable attachments. IKA™ VXR Basic Vibrax™ Vortex Shaker works in circular shaking motions and is suitable for continuous operation. Slow speeds are well-maintained.
Brand: IKA™ 0002819000
11479.38 DKK valid until 2025-06-30
Use promo code "24075" to get your promotional price.
Description
Optoelectronically controlled small shaker with a very wide speed range (0 - 2200 rpm).- Suitable for continuous operation
- New design and improved drive system
- Circular shaking motions
- Slow speeds are well maintained
- Attachments are interchangeable

Specifications
4 mm | |
45 W | |
DIN EN 60529 | |
130 mm | |
6.1 kg | |
Mixing | |
Continuous |
220/240 V, 100/120 V | |
Vortex Shaker | |
50/60 Hz | |
157 mm | |
Scale | |
IP 21 |
Promotions
-
Multiple Manufacturers
The Ultimate Lab Appliances Promotion
Enjoy discounts up to 78% on top-quality lab equipment and upgrade your laboratory with the best appliances at the lowest prices.Promo Code: 24075Expires: 2025-06-30
New Offer Save Up to 78%
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfĂĽllen.