missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Boston Rounds with PE Cone Lined Caps

Amber Type III soda lime glass protects light-sensitive solutions

Brand:  DWK Life Sciences W216849

288.80 DKK valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11551115

  • 304.00 DKK / Pack of 24
Estimated Shipment: 22-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Amber Type III soda lime glass protects light-sensitive solutions

  • Narrow mouth enables liquids to be carefully poured to prevent spillage

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2 oz., 60 mL
2 oz.
1.53 in.
Black
3.7 in.
Phenolic
39 mm
60 mL
Amber
Soda Lime Glass
94 mm
Polyethylene
20-400 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers