missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with PE Cone Lined Caps
Amber Type III soda lime glass protects light-sensitive solutions
Brand: DWK Life Sciences W216851
270.94 DKK valid until 2024-12-31
Use promo code "21976" to get your promotional price.
This item is not returnable.
View return policy
Description
Amber Type III soda lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Specifications
8 oz., 250 mL | |
8 oz. | |
2.36 in. | |
Black | |
5.43 in. | |
Phenolic | |
60 mm |
250 mL | |
Amber | |
Soda Lime Glass | |
138 mm | |
Polyethylene | |
24-400 mm | |
Screw Cap |